- 0.938 in Inside Diameter
- 2.047 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The RA-RR Series bearings are extended inner ring type with self-locking collar. A positive contact, land riding R-seal provides improved protection against harmful contaminants and effectively retains the lubricant under severe operating conditions. A 6/6 molded nylon retainer has proven extremely effective under conditions of misalignment. RA-RR Series bearings are factory prelubricated. The RA-RR Series has cylindrical OD. The RA-RRB Series has spherical OD for use in housings with corresponding spherical inside surfaces to provide unrestricted initial alignment.
| Lubrication | Non-Relubricatable |
| Outer Ring Width | 15 mm |
| Bearing Design | Non-Expansion |
| Static Capacity | 1560 lbf |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Inner Ring Width | 0.844 in, 21.433 mm |
| Internal Clearance | C3 |
| Dynamic Load Rating | 3450 lbf |
| Locking Type | Eccentric Collar |
| I.D. | 0.9375 in |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Closure Type | 2 Seals |
| Cage Type | Molded Window |
| Static Load Rating [Max] | 1560 lbf |
| Bearing Material | Steel |
| Cage Material | Nylon |
| Overall Width | 1 7/32 in |
| O.D. | 52 mm |
| Length Through Bore | 0.844 in |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Lubricant | Grease |
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Outer Ring Size | 205 |
| Inch/Metric | Inch Bore |
| No. of Rows | 1 |
| Weight | 0.47 LB |
| EAN or UPC | 87796053199 |
| NSN Number | 3110-00-879-5562 |

