- 1 in Inside Diameter
- 2.047 in Outside Diameter
- 2 Seals Closure
- Imperial
- 0.844 in Overall Width
| Internal Clearance | C3 |
| Bearing Material | Steel |
| Bore Type | Cylindrical |
| Fillet Radius Cup | 0.039 in, 0.99 mm |
| Cage Type | Molded Window |
| I.D. | 1 in, 25.4 mm |
| Precision Class | ISO P0 |
| Overall Width | 0.844 in, 21.433 mm |
| Closure Type | 2 Seals |
| No. of Rows | 1 |
| Rolling Element Material | Steel |
| Relubricatable | Yes |
| Bearing Component | Assembly |
| Inch/Metric | Imperial |
| Cage Material | Nylon |
| O.D. | 2.047 in, 52 mm |
| Inner Ring Width | 0.844 in, 21.433 mm |
| Lubricant | Grease |
| Outer Ring Width | 0.591 in, 15 mm |
| Rolling Element | Ball |
| Weight | 0.298 LB |
| EAN or UPC | 87796291249 |

