- 1.25 in Inside Diameter
- 2.441 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The RA-RR Series bearings are extended inner ring type with self-locking collar. A positive contact, land riding R-seal provides improved protection against harmful contaminants and effectively retains the lubricant under severe operating conditions. A 6/6 molded nylon retainer has proven extremely effective under conditions of misalignment. RA-RR Series bearings are factory prelubricated. The RA-RR Series has cylindrical OD. The RA-RRB Series has spherical OD for use in housings with corresponding spherical inside surfaces to provide unrestricted initial alignment.
| Enclosure | Double Sealed |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Cage Type | Metal |
| Closure Type | 2 Seals |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Material | Rubber |
| Ball Material | Steel |
| Static Load Rating [Max] | 2280 lbf |
| Inner Ring Width | 0.938 in, 23.813 mm |
| Material | Steel |
| Rolling Element | Ball |
| Locking Type | Eccentric Collar |
| Dynamic Load Rating | 4800 lbf |
| Snap Ring | No Snap Ring |
| No. of Rows | 1 |
| Outer Ring Width | 18 mm |
| Lubricant | Polyurea Base |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| O.D. | 2.44094 in |
| Relubricatable | Yes |
| Locking Device | Eccentric Locking Collar |
| Preload Level | None |
| Seal Type | Contact Seals |
| I.D. | 1 1/4 in |
| Bearing Material | Steel |
| Overall Width | 1.404 in, 35.662 mm |
| Bearing Type | Radial |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Inch/Metric | Inch Bore |
| Collar No. | S1103K3 |
| Internal Clearance | C3 |
| O.D. Type | Straight |
| Weight | 0.73 LB |
| EAN or UPC | 87796053441 |
| NSN Number | 3110-00-459-9730 |

