- 1.438 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 2 Shields Closure
- Imperial
| I.D. | 1.438 in, 36.513 mm |
| Cage Material | Nylon |
| Locking Type | Eccentric Collar |
| Rolling Element | Ball |
| Bearing Material | Steel |
| O.D. | 2.835 in, 72 mm |
| Inner Ring Width | 1 in, 25.4 mm |
| Overall Width | 1.529 in, 38.837 mm |
| Relubricatable | Yes |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Internal Clearance | C3 |
| Outer Ring Width | 0.748 in, 19 mm |
| Closure Type | 2 Shields |
| Inch/Metric | Imperial |
| Cage Type | Molded Window |
| No. of Rows | 1 |
| Weight | 1.111 LB |
| EAN or UPC | 87796100558 |

