- Cartridge Bearing, 0.625" Shaft, 1.865" OD, 1.21875" Overall Width, Rubber Housing, Eccentric Collar, Contact Seals, Non-Relubricatable Ball Bearing, Fixed Type
description
- The RABR unit features a conductive rubber interliner to dissipate static charges. Vibration and noise telegraphed by grounding springs are eliminated. Super quiet RA-RRB extended inner ring bearings are prelubricated and have positive contact, and land riding seals with self-locking collars.RABR units can be mounted in tri-arm brackets or pressed steel stampings.
| Duty | Standard-Duty |
| Type | Ball Bearing |
| Shaft Dia. | 0.625 in |
| Length Through Bore | 0.75 in |
| RPM [Max] | 2400 rpm |
| Bearing Design | Non-Expansion |
| Special Features | None |
| Locking Device | Eccentric Locking Collar |
| Outside Dia. | 1.865 in |
| Bearing Type | Ball Bearing |
| Housing Material | Rubber |
| Collar O.D. | 1 1/8 in |
| Inch/Metric | Inch |
| Relubricatable | No |
| Bearing Insert | RA010RRB |
| Overall Width | 1 7/32 in |
| Housing Radial Load | 200 lbf |
| Housing Width | 11/16 in |
| Collar No. | S1010K |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Weight | 0.266 LB |
| EAN or UPC | 87796056459 |

