- 0.984 in Inside Diameter
- 2.047 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
| Internal Clearance | C3 |
| Locking Type | Eccentric Collar |
| Enclosure | Double Sealed |
| Radial Internal Clearance | C3 |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Rows of Balls | Single |
| O.D. | 52 mm |
| Bearing Material | Steel |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Max] | 275 °F |
| No. in Set | Single Bearing |
| Origin | Wide Inner Ring |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Cage Material | Steel |
| Outer Ring Width | 15 mm |
| Temperature Range [Min] | -30 °F |
| Relubricatable | Yes |
| Lubricant | Polyurea Base |
| Preload Level | None |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial |
| O.D. Type | Straight |
| Rolling Element | Ball |
| Seal Material | Rubber |
| Seal Type | Contact Seals |
| Precision | Standard |
| Closure Type | 2 Seals |
| Overall Width | 1.216 in, 30.886 mm |
| No. of Rows | 1 |
| Inner Ring Width | 31 mm |
| I.D. | 25 mm |
| Cage Type | Metal |
| Weight | 0.23 LB |
| EAN or UPC | 87796099371 |

