- 1.181 in Inside Diameter
- 2.441 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Metric
description
- The RA-RR Series bearings are extended inner ring type with self-locking collar. A positive contact, land riding R-seal provides improved protection against harmful contaminants and effectively retains the lubricant under severe operating conditions. A 6/6 molded nylon retainer has proven extremely effective under conditions of misalignment. RA-RR Series bearings are factory prelubricated. The RA-RR Series has cylindrical OD. The RA-RRB Series has spherical OD for use in housings with corresponding spherical inside surfaces to provide unrestricted initial alignment.
| Locking Device | Eccentric Locking Collar |
| No. of Rows | 1 |
| Relubricatable | Yes |
| Bore Type | Round Bore |
| Dynamic Load Rating | 4800 lbf |
| Bearing Design | Non-Expansion |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Overall Width | 1 13/32 in |
| Bearing Material | Steel |
| I.D. | 30 mm |
| Cage Material | Nylon |
| Lubrication | Non-Relubricatable |
| Bearing Type | Ball Bearing |
| Lubricant | Grease |
| Outer Ring Width | 18 mm |
| Internal Clearance | C3 |
| Rolling Element | Ball Bearing |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 2280 lbf |
| Length Through Bore | 0.938 in |
| Inner Ring Width | 0.938 in, 23.813 mm |
| Closure Type | 2 Seals |
| Cage Type | Molded Window |
| Outer Ring Size | 206 |
| Duty | Standard-Duty |
| Material | Steel |
| Locking Type | Eccentric Collar |
| O.D. | 62 mm |
| Weight | 0.36 LB |
| EAN or UPC | 87796099821 |

