- 1.5" Shaft, 1.9375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Housing Construction | 1 Piece |
| Housing Height | 3 15/16 in |
| Length Through Bore | 1.6875 in |
| Series | RAK Series |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Shaft Dia. | 1.5 in |
| Static Load Rating [Max] | 4400 lbf |
| Base Length | 7 1/16 in |
| Base Height | 3/4 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Hole Width | 9/16 in |
| Housing Material | Cast Iron - Nickel Plated |
| Seal Type | Contact Seals |
| Base Width | 1 7/8 in |
| Dynamic Load Rating | 8150 lbf |
| Collar O.D. | 2 3/8 in |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 2 5/16 in |
| Collar No. | S1108KT |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bolt Hole Length | 1 1/32 in |
| Bolt | 1/2 in |
| Bearing Insert | G1108KRRB TDCF |
| Bolt Hole Spacing | 5 3/8 in |
| Outer Ring Size | 208 |
| Weight | 4.618 LB |
| EAN or UPC | 87796152373 |

