- 1.25" Shaft, 1.8125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Dynamic Load Rating | 6400 lbf |
| Overall Width | 2 11/64 in |
| Housing Material | Cast Iron - Nickel Plated |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Bolt | 1/2 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Base Width | 1 25/32 in |
| Bearing Insert | G1104KRRB TDCF |
| Static Load Rating [Max] | 3400 lbf |
| Bearing Design | Non-Expansion |
| Base Height | 21/32 in |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 3 5/8 in |
| Shaft Dia. | 1.25 in |
| Outer Ring Size | 207 |
| Length Through Bore | 1.48438 in |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Holes | 2 |
| Bolt Hole Width | 9/16 in |
| Housing Construction | 1 Piece |
| Collar No. | S1104K |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 31/32 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Collar O.D. | 2 1/8 in |
| Series | RAK Series |
| Base Length | 6 9/16 in |
| Weight | 4.316 LB |
| EAN or UPC | 87796109759 |

