- 1.9375" Shaft, 2.1875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Collar No. | S1115K |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 3/16 in |
| Bolt Hole Spacing | 6 7/32 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Static Load Rating [Max] | 5100 lbf |
| Dynamic Load Rating | 8800 lbf |
| Bolt Hole Length | 15/16 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.9375 in |
| Outer Ring Size | 210 |
| Base Length | 7 7/8 in |
| Series | RAK Series |
| Bolt Hole Width | 11/16 in |
| Lubrication | Relubricatable |
| Housing Height | 4 7/16 in |
| Base Height | 11/16 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron - Nickel Plated |
| Bearing Insert | G1115KRRB TDCF |
| End Type | Open End |
| Overall Width | 2 19/32 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt | 5/8 in |
| Collar O.D. | 2 3/4 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.9375 in |
| Weight | 7.302 LB |
| EAN or UPC | 87796152533 |

