- 0.5" Shaft, 1.0625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 1060 lbf |
| Bearing Design | Non-Expansion |
| Base Width | 1 3/16 in |
| Base Height | 11/32 in |
| Series | RAK Series |
| Bolt Hole Width | 7/16 in |
| Length Through Bore | 1.09375 in |
| Overall Width | 1 33/64 in |
| Base Length | 4 7/8 in |
| Bolt | 3/8 in |
| Bearing Insert | G1008KRRB TDCF |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Collar O.D. | 1 1/8 in |
| Bolt Holes | 2 |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron - Nickel Plated |
| Housing Height | 2 3/32 in |
| Outer Ring Size | 203 |
| Bolt Hole Spacing | 3 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 2400 lbf |
| Shaft Dia. | 0.5 in |
| Lubrication | Relubricatable |
| Bolt Hole Length | 7/8 in |
| Weight | 1.056 LB |
| EAN or UPC | 87796156739 |

