- 1.1875" Shaft, 1.5625" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Length Through Bore | 1.4375 in |
| Collar No. | S1103K |
| Bolt Hole Width | 9/16 in |
| Bolt Holes | 2 |
| Base Height | 17/32 in |
| End Type | Open End |
| Dynamic Load Rating | 4900 lbf |
| Bearing Type | Ball Bearing |
| Collar O.D. | 1 47/64 in |
| Static Load Rating [Max] | 2500 lbf |
| Housing Material | Cast Iron - Nickel Plated |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.1875 in |
| Housing Construction | 1 Piece |
| Base Length | 6 3/16 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 4 5/8 in |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Housing Height | 3 5/32 in |
| Bearing Insert | G1103KRRB TDCF |
| Overall Width | 1 31/32 in |
| Bolt | 1/2 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Pillow Block Type | Thru-Bolt |
| Outer Ring Size | 206 |
| Series | RAK Series |
| Bolt Hole Length | 15/16 in |
| Base Width | 1 9/16 in |
| Seal Type | Contact Seals |
| Weight | 2.566 LB |
| EAN or UPC | 87796109438 |

