- 1.4375" Shaft, 1.8125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Lubrication | Relubricatable |
| Series | RAK Series |
| Housing Construction | 1 Piece |
| Outer Ring Size | 207 |
| Bolt Hole Length | 31/32 in |
| Length Through Bore | 1.48438 in |
| Bearing Insert | G1107KRRB TDCF |
| Bolt | 1/2 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| End Type | Open End |
| Shaft Dia. | 1.4375 in |
| Bearing Type | Ball Bearing |
| Collar O.D. | 2 1/8 in |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 9/16 in |
| Dynamic Load Rating | 6400 lbf |
| Base Length | 6 9/16 in |
| Base Height | 21/32 in |
| Pillow Block Type | Thru-Bolt |
| Static Load Rating [Max] | 3400 lbf |
| Seal Type | Contact Seals |
| Base Width | 1 25/32 in |
| Bolt Holes | 2 |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron - Nickel Plated |
| Overall Width | 2 11/64 in |
| Bolt Hole Spacing | 5 1/8 in |
| Collar No. | S1107K |
| Housing Height | 3 5/8 in |
| Weight | 3.94 LB |
| EAN or UPC | 87796151154 |

