- 2.9375" Shaft, 3.3125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing, which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Series | RAK Series |
| Shaft Dia. | 2.9375 in |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 15,600.00 lbf |
| Bolt | 3/4 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Width | 7/8 in |
| Base Height | 1 1/2 in |
| Bolt Hole Length | 1 1/4 in |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Outer Ring Size | 215 |
| End Type | Open End |
| Housing Material | Cast Iron |
| Collar No. | S1215K |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Housing Height | 6 7/16 in |
| Collar O.D. | 4 in |
| Bolt Hole Spacing | 9 1/2 in |
| Static Load Rating [Max] | 9,800.00 lbf |
| Center Line to Base Dimension [Min] | 3 5/16 in |
| Length Through Bore | 3 3/8 in |
| Bearing Insert | G1215KRRB |
| Overall Width | 3 25/32 in |
| Lubrication | Relubricatable |
| Base Width | 3 1/4 in |
| Insert Type | Steel Insert |
| Base Length | 12 in |
| Weight | 19.911 LB |
| EAN or UPC | 87796061897 |

