- 2.9375" Shaft, 3.3125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 2.9375 in |
| Bearing Type | Ball Bearing |
| Series | RAK Series |
| Dynamic Load Rating | 15600 lbf |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 9800 lbf |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Height | 6 7/16 in |
| Base Width | 3 1/4 in |
| Outer Ring Size | 215 |
| Collar O.D. | 4 in |
| Bolt | 3/4 in |
| Overall Width | 3 25/32 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Base Length | 12 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | G1215KRRB TDCF |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 9 1/2 in |
| Housing Material | Cast Iron - Nickel Plated |
| Bolt Hole Length | 1 1/4 in |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Base Height | 1 1/2 in |
| Bolt Hole Width | 7/8 in |
| Shaft Dia. | 2.9375 in |
| Weight | 19.25 LB |
| EAN or UPC | 87796156821 |

