- 2.4375" Shaft, 2.6875" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing, which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Insert Type | Steel Insert |
| Bolt Size | 5/8 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Shaft Dia. | 2.4375 in |
| Overall Width | 3 1/32 in |
| Housing Material | Cast Iron |
| Bolt Hole Width | 11/16 in |
| Center Line to Base Dimension [Min] | 2 11/16 in |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 13,200.00 lbf |
| Base Width | 2 3/8 in |
| Length Through Bore | 2 7/16 in |
| Collar O.D. | 3 5/16 in |
| Bolt Hole Spacing | 7 13/32 in |
| Collar No. | S1207K |
| Housing Height | 5 13/32 in |
| Base Length | 9 7/16 in |
| Bolt Hole Length | 1 5/32 in |
| Bearing Insert | G1207KRRB |
| Outer Ring Size | 212 |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bolt Holes | 2 |
| Series | RAK Series |
| Base Height | 7/8 in |
| Weight | 12.172 LB |
| EAN or UPC | 87796061583 |

