- 2.4375" Shaft, 2.6875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Bolt Hole Spacing | 7 13/32 in |
| Seal Type | Contact Seals |
| Base Height | 7/8 in |
| Bolt | 5/8 in |
| Shaft Dia. | 2.4375 in |
| Bolt Hole Width | 11/16 in |
| Length Through Bore | 2.4375 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | G1207KRRB TDCF |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Collar O.D. | 3 5/16 in |
| Series | RAK Series |
| Bolt Holes | 2 |
| Base Length | 9 7/16 in |
| Dynamic Load Rating | 13200 lbf |
| Lubrication | Relubricatable |
| Overall Width | 3 1/32 in |
| Bolt Hole Length | 1 5/32 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 3/8 in |
| Housing Material | Cast Iron - Nickel Plated |
| Outer Ring Size | 212 |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Static Load Rating [Max] | 8000 lbf |
| Housing Height | 5 13/32 in |
| Weight | 10.378 LB |
| EAN or UPC | 87796156807 |

