- 2" Shaft, 2.4375" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing, which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Center Line to Base Dimension [Min] | 2 7/16 in |
| Length Through Bore | 2 3/16 in |
| Collar O.D. | 3 in |
| Bolt Hole Width | 23/32 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Insert Type | Steel Insert |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Bearing Insert | G1200KRRB |
| Bolt Hole Length | 1 5/32 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Collar No. | S1200K |
| Base Height | 3/4 in |
| Series | RAK Series |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 10,800.00 lbf |
| Base Length | 8 3/4 in |
| Housing Height | 4 29/32 in |
| Outer Ring Size | 211 |
| Base Width | 2 5/16 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 2 in |
| Overall Width | 2 7/8 in |
| Bolt Hole Spacing | 6 15/16 in |
| Weight | 8.626 LB |
| EAN or UPC | 87796060913 |

