- 2" Shaft, 2.4375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Length Through Bore | 2.1875 in |
| Overall Width | 2 7/8 in |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 23/32 in |
| Series | RAK Series |
| Collar O.D. | 3 in |
| Bolt Holes | 2 |
| Shaft Dia. | 2 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 10800 lbf |
| Housing Height | 4 29/32 in |
| Base Width | 2 5/16 in |
| Seal Type | Contact Seals |
| Bolt | 5/8 in |
| Bearing Insert | G1200KRRB TDCF |
| Static Load Rating [Max] | 6400 lbf |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Base Length | 8 3/4 in |
| Bolt Hole Spacing | 6 15/16 in |
| Base Height | 3/4 in |
| Outer Ring Size | 211 |
| Bolt Hole Length | 1 5/32 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron - Nickel Plated |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Weight | 8.628 LB |
| EAN or UPC | 87796156784 |

