- 0.75" Shaft, 1.25" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.
applications
- Food and beverage industries
| Housing Height | 2 15/32 in |
| Housing Construction | 1 Piece |
| Base Length | 5 in |
| Collar No. | S1012K |
| Series | RAK Series |
| Bearing Insert | G1012KRRB TDCF |
| Length Through Bore | 1.34375 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Shaft Dia. | 0.75 in |
| Bolt | 3/8 in |
| Base Height | 15/32 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 25/32 in |
| Bolt Hole Spacing | 3 25/32 in |
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 1400 lbf |
| Pillow Block Type | Thru-Bolt |
| Overall Width | 1 43/64 in |
| Bolt Hole Width | 7/16 in |
| Dynamic Load Rating | 3200 lbf |
| Base Width | 1 1/4 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Outer Ring Size | 204 |
| Housing Material | Cast Iron - Nickel Plated |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Collar O.D. | 1 5/16 in |
| Weight | 1.682 LB |
| EAN or UPC | 87796152359 |

