- 1.9375" Shaft, 2.5" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Fafnir RAKH pillow blocks are similar in design to other series pillow blocks but have slightly different dimensions to allow interchangeability with certain competitive designs. They may be used independently or in conjunction with RAKHL expansion units. Used in this capacity, the RAKH pillow blocks provide fixed shaft location while the RAKHL and expansion units allows for axial movement. The maximum operating temperature for the RAKH units is 250 °F (121 °C). Units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 1.9375 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Temperature Range [Max] | 250 °F |
| Base Length | 9 1/2 in |
| Housing Construction | 1 Piece |
| Bearing Insert | G1115KRRB |
| Bolt Hole Spacing | 6 3/4 in |
| Bolt Hole Length | 1 7/16 in |
| Seal Type | Contact Seals |
| Base Height | 7/8 in |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Collar No. | S1115K |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Base Width | 2 7/8 in |
| Bolt Hole Width | 11/16 in |
| Weight | 10.58 LB |
| EAN or UPC | 87796060593 |

