- 1.4375" Shaft, 2.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RAKH pillow blocks are similar in design to other series pillow blocks but have slightly different dimensions to allow interchangeability with certain competitive designs. They may be used independently or in conjunction with RAKHL expansion units. Used in this capacity, the RAKH pillow blocks provide fixed shaft location while the RAKHL and expansion units allows for axial movement. The maximum operating temperature for the RAKH units is 250 °F (121 °C). Units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Medium-Duty |
| Collar O.D. | 2 1/8 in |
| Seal Type | Contact Seals |
| Bearing Insert | G1107KRRB |
| Temperature Range [Max] | 250 °F |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.4375 in |
| Series | RAKH Series |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Base Width | 2 1/4 in |
| End Type | Open End |
| Bolt Hole Length | 1 3/16 in |
| Housing Material | Cast Iron |
| Base Height | 3/4 in |
| Housing Height | 4 in |
| Housing Construction | 1 Piece |
| Base Length | 8 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Overall Width | 2 1/4 in |
| Bolt Hole Spacing | 5 11/16 in |
| Collar No. | S1107K |
| Insert Type | Steel Insert |
| Length Through Bore | 2.016 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Width | 9/16 in |
| Weight | 6.439 LB |
| EAN or UPC | 87796059160 |

