- 2.9375" Shaft, 3.5" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RAKH pillow blocks are similar in design to other series pillow blocks but have slightly different dimensions to allow interchangeability with certain competitive designs. They may be used independently or in conjunction with RAKHL expansion units. Used in this capacity, the RAKH pillow blocks provide fixed shaft location while the RAKHL and expansion units allows for axial movement. The maximum operating temperature for the RAKH units is 250 °F (121 °C). Units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Locking Device | Eccentric Locking Collar |
| Base Length | 13 in |
| Bolt Hole Length | 2 in |
| Bearing Insert | G1215KRRB |
| Bolt Size | 3/4 in |
| Base Width | 3 1/2 in |
| Bolt Holes | 2 |
| Base Height | 1 1/4 in |
| Series | RAKH Series |
| Shaft Dia. | 2.9375 in |
| Lubrication | Relubricatable |
| Bolt Hole Width | 15/16 in |
| Overall Width | 3 1/2 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Medium-Duty |
| Length Through Bore | 3.625 in |
| Bolt Hole Spacing | 9 in |
| Inch/Metric | Inch Bore |
| Insert Type | Steel Insert |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Housing Height | 7 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Collar O.D. | 4 in |
| Collar No. | S1215K |
| Weight | 26.019 LB |
| EAN or UPC | 87796061903 |

