- 2.1875" Shaft, 2.75" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- Fafnir RAKH pillow blocks are similar in design to other series pillow blocks but have slightly different dimensions to allow interchangeability with certain competitive designs. They may be used independently or in conjunction with RAKHL expansion units. Used in this capacity, the RAKH pillow blocks provide fixed shaft location while the RAKHL and expansion units allows for axial movement. The maximum operating temperature for the RAKH units is 250 °F (121 °C). Units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Bearing Insert | G1203KRRB |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2.1875 in |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Medium-Duty |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 7/16 in |
| Bolt Hole Width | 13/16 in |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Eccentric Locking Collar |
| Base Width | 3 1/8 in |
| Bolt Hole Spacing | 7 1/4 in |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Base Height | 1 1/16 in |
| Base Length | 10 1/4 in |
| Bolt Holes | 2 |
| Collar No. | S1203K |
| Weight | 14.54 LB |
| EAN or UPC | 87796061217 |

