- 1.9375" Shaft, 2.5" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RAKHL pillow blocks are designed to allow axial shaft expansion due to elevated temperatures or other conditions causing shaft movement. These units are designed for use with the Fafnir RAKH FS-160 pillow blocks, the RAKH units providing axial shaft location and the RAKHL allowing shaft floatation. Due to limitations of the lubricant and seal material, the maximum operating temperature for the RAKHL units is 250 °F (121 °C). Units are supplied with self-locking collars. Steel "S" ring ensures axial expansion.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Series | RAKHL Series |
| Bolt Holes | 2 |
| Housing No. | A11357 |
| Base Height | 7/8 in |
| Bolt Hole Length | 1 7/16 in |
| Locking Device | Eccentric Locking Collar |
| Base Width | 2 1/2 in |
| Bolt Hole Spacing | 6 3/4 in |
| Inch/Metric | Inch Bore |
| Housing Height | 5 3/32 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.9375 in |
| Bolt Size | 1/2 in |
| Collar No. | S1115K |
| Insert Type | Steel Insert |
| Total Float | 1/4 in |
| Overall Width | 2 1/2 in |
| End Type | Open End |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Width | 11/16 in |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 2.5625 in |
| Base Length | 9 1/2 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bearing Insert | 1115KRS |
| Housing Material | Cast Iron |
| Collar O.D. | 2 3/4 in |
| Weight | 11.016 LB |
| EAN or UPC | 87796060609 |

