- 1.4375" Shaft, 2.125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RAKHL pillow blocks are designed to allow axial shaft expansion due to elevated temperatures or other conditions causing shaft movement. These units are designed for use with the Fafnir RAKH FS-160 pillow blocks, the RAKH units providing axial shaft location and the RAKHL allowing shaft floatation. Due to limitations of the lubricant and seal material, the maximum operating temperature for the RAKHL units is 250 °F (121 °C). Units are supplied with self-locking collars. Steel "S" ring ensures axial expansion.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Shaft Dia. | 1.4375 in |
| Housing Construction | 1 Piece |
| Base Height | 3/4 in |
| Insert Type | Steel Insert |
| Mounted Unit Duty | Medium-Duty |
| Base Width | 2.0313 in |
| Length Through Bore | 2.17188 in |
| Bolt Hole Length | 1 3/16 in |
| Bolt Hole Spacing | 5 11/16 in |
| Temperature Range [Max] | 250 °F |
| Total Float | 3/16 in |
| Bolt Hole Width | 9/16 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Overall Width | 2.0313 in |
| Housing Height | 4 3/16 in |
| Bearing Type | Ball Bearing |
| Series | RAKHL Series |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Housing No. | A11199 |
| Collar No. | S1106K |
| Base Length | 7 15/16 in |
| Bearing Insert | 1106KRS |
| Collar O.D. | 2 1/8 in |
| Bolt Size | 1/2 in |
| Weight | 6.634 LB |
| EAN or UPC | 87796059177 |

