- 2.9375" Shaft, 3.5" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RAKHL pillow blocks are designed to allow axial shaft expansion due to elevated temperatures or other conditions causing shaft movement. These units are designed for use with the Fafnir RAKH FS-160 pillow blocks, the RAKH units providing axial shaft location and the RAKHL allowing shaft floatation. Due to limitations of the lubricant and seal material, the maximum operating temperature for the RAKHL units is 250 °F (121 °C). Units are supplied with self-locking collars. Steel "S" ring ensures axial expansion.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Length | 13 in |
| Bolt Hole Spacing | 9 in |
| Bearing Design | Non-Expansion |
| Bearing Insert | 1215KRS |
| Housing Material | Cast Iron |
| Bolt Hole Width | 15/16 in |
| Housing Construction | 1 Piece |
| Base Height | 1 1/4 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch Bore |
| Bolt Size | 3/4 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 2 in |
| Shaft Dia. | 2.9375 in |
| Overall Width | 3 1/2 in |
| Seal Type | Contact Seals |
| Housing Height | 7 1/4 in |
| Series | RAKHL Series |
| Insert Type | Steel Insert |
| Base Width | 3 1/2 in |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Length Through Bore | 3.46875 in |
| Collar O.D. | 4 in |
| Bolt Holes | 2 |
| Weight | 31.79 LB |
| EAN or UPC | 87796177758 |

