- 2.1875" Shaft, 2.75" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- Fafnir RAKHL pillow blocks are designed to allow axial shaft expansion due to elevated temperatures or other conditions causing shaft movement. These units are designed for use with the Fafnir RAKH FS-160 pillow blocks, the RAKH units providing axial shaft location and the RAKHL allowing shaft floatation. Due to limitations of the lubricant and seal material, the maximum operating temperature for the RAKHL units is 250 °F (121 °C). Units are supplied with self-locking collars. Steel "S" ring ensures axial expansion.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Base Height | 1 1/16 in |
| Housing Height | 5 5/8 in |
| Lubrication | Relubricatable |
| Housing No. | A11358 |
| Length Through Bore | 2.89063 in |
| Shaft Dia. | 2.1875 in |
| Collar O.D. | 3 in |
| Bolt Hole Width | 13/16 in |
| Total Float | 1/4 in |
| Bolt Holes | 2 |
| Overall Width | 3 in |
| Housing Material | Cast Iron |
| Bearing Insert | 1203KRS |
| Inch/Metric | Inch Bore |
| Bolt Size | 5/8 in |
| End Type | Open End |
| Bolt Hole Spacing | 7 1/4 in |
| Locking Device | Eccentric Locking Collar |
| Insert Type | Steel Insert |
| Base Length | 10 1/4 in |
| Base Width | 3 in |
| Series | RAKHL Series |
| Bolt Hole Length | 1 7/16 in |
| Bearing Design | Non-Expansion |
| Collar No. | S1203K |
| Mounted Unit Duty | Medium-Duty |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Weight | 16.49 LB |
| EAN or UPC | 87796061224 |

