- 0.75 in Inside Diameter
- 1.654 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The RAL bearings are high quality, compact and low cost and intended for use in lightly loaded application. They are of the extended inner ring type with self-locking collar.
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Bearing Material | Steel |
| O.D. | 42 mm |
| Cage Type | Molded Window |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Lubricant | Grease |
| Locking Type | Eccentric Collar |
| Static Capacity | 1000 lbf |
| Lubrication | Non-Relubricatable |
| Outer Ring Width | 12 mm |
| Closure Type | 2 Seals |
| I.D. | 0.750 in |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Seal Type | Contact Seals |
| Inner Ring Width | 0.656 in, 16.662 mm |
| Relubricatable | Yes |
| Overall Width | 31/32 in |
| Length Through Bore | 0.65625 in |
| Outer Ring Size | 9104 |
| No. of Rows | 1 |
| Dynamic Load Rating | 2320 lbf |
| Internal Clearance | C3 |
| Cage Material | Nylon |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 1000 lbf |
| Weight | 0.25 LB |
| EAN or UPC | 87796053113 |

