- 1.6875" Shaft, 2.625" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- RAO heavy-type pillow blocks meet the need for a compact, economical, heavy-duty ball bearing housed unit. Designed to incorporate the tested and proven features of the standard RAK series pillow blocks, the RAO series is equipped with heavy series GN-KRRB wide-inner-ring ball bearings for greater load capacity. All units are supplied with a self-locking collar, which eliminates shaft shoulders, machining adapters, sleeves and locknuts and provides easy mounting.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Width | 3/4 in |
| Insert Type | Steel Insert |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Length | 1 in |
| Seal Type | Contact Seals |
| Housing Height | 5 1/8 in |
| Shaft Dia. | 1.6875 in |
| Bearing Insert | GN111KRRB |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Center Line to Base Dimension [Min] | 2 5/8 in |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 13,200.00 lbf |
| Collar No. | SN111K |
| Base Width | 2 5/8 in |
| Bolt Hole Spacing | 7 1/2 in |
| Base Length | 9 7/16 in |
| Bearing Type | Ball Bearing |
| Base Height | 1 3/16 in |
| Weight | 10.84 LB |
| EAN or UPC | 87796059955 |

