- 1.1875" Shaft, 1.875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RAO heavy-type pillow blocks meet the need for a compact, economical, heavy-duty ball bearing housed unit. Designed to incorporate the tested and proven features of the standard RAK series pillow blocks, the RAO series is equipped with heavy series GN-KRRB wide-inner-ring ball bearings for greater load capacity. All units are supplied with a self-locking collar, which eliminates shaft shoulders, machining adapters, sleeves and locknuts and provides easy mounting.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Length Through Bore | 1.96875 in |
| Bolt Hole Width | 3/4 in |
| Overall Width | 2 1/4 in |
| Housing Width | 3 9/16 in |
| Bolt Hole Spacing | 5 3/8 in |
| Seal Type | Contact Seals |
| Bolt Hole Length | 5/8 in |
| Bearing Type | Ball Bearing |
| Series | RAO Series |
| Housing Construction | 1 Piece |
| Bearing Insert | GN103KRRB |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Eccentric Locking Collar |
| Insert Type | Steel Insert |
| Bolt Size | 1/2 in |
| Bearing Design | Non-Expansion |
| Collar No. | SN103K |
| Inch/Metric | Inch Bore |
| Base Width | 1 15/16 in |
| Housing Height | 3 11/16 in |
| Lubrication | Relubricatable |
| Base Height | 7/8 in |
| Collar O.D. | 1 15/16 in |
| Bolt Holes | 2 |
| Dynamic Load Rating | 7500 lbf |
| Base Length | 6.813 in |
| Shaft Dia. | 1.1875 in |
| End Type | Open End |
| Weight | 4.188 LB |
| EAN or UPC | 87796058002 |

