- 1.4375" Shaft, 2.125" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- RAO heavy-type pillow blocks meet the need for a compact, economical, heavy-duty ball bearing housed unit. Designed to incorporate the tested and proven features of the standard RAK series pillow blocks, the RAO series is equipped with heavy series GN-KRRB wide-inner-ring ball bearings for greater load capacity. All units are supplied with a self-locking collar, which eliminates shaft shoulders, machining adapters, sleeves and locknuts and provides easy mounting.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 9,150.00 lbf |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Center Line to Base Dimension [Min] | 2 1/8 in |
| Bolt Hole Width | 5/8 in |
| Shaft Dia. | 1.4375 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Housing Height | 4 3/32 in |
| Base Width | 2 1/8 in |
| Base Length | 7 9/16 in |
| Bolt Hole Spacing | 6 in |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Base Height | 15/16 in |
| Collar No. | SN107K |
| Bolt Hole Length | 3/4 in |
| Bearing Insert | GN107KRRB |
| Weight | 5.112 LB |
| EAN or UPC | 87796059184 |

