- 2.4375" Shaft, 3.3125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RAO heavy-type pillow blocks meet the need for a compact, economical, heavy-duty ball bearing housed unit. Designed to incorporate the tested and proven features of the standard RAK series pillow blocks, the RAO series is equipped with heavy series GN-KRRB wide-inner-ring ball bearings for greater load capacity. All units are supplied with a self-locking collar, which eliminates shaft shoulders, machining adapters, sleeves and locknuts and provides easy mounting.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Height | 1 1/2 in |
| Bolt Size | 7/8 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 2.4375 in |
| Collar O.D. | 4 in |
| Center Line to Base Dimension [Min] | 3 5/16 in |
| Housing Width | 7 7/16 in |
| Bearing Insert | GN207KRRB |
| Length Through Bore | 3 1/8 in |
| Inch/Metric | Inch Bore |
| Housing Construction | 1 Piece |
| Base Length | 12 5/16 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Series | RAO Series |
| End Type | Open End |
| Bolt Hole Width | 1 5/16 in |
| Insert Type | Steel Insert |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Overall Width | 4 1/16 in |
| Housing Height | 6 17/32 in |
| Bolt Hole Spacing | 9 3/4 in |
| Base Width | 3 5/16 in |
| Collar No. | SN207K |
| Weight | 22.0 LB |
| EAN or UPC | 87796061606 |

