Skip to content Skip to navigation menu
Survivor™ NT Series Nickel Plated Pillow Block

RAS1 1/2NT

Survivor™ NT Series Nickel Plated Pillow Block
Item #101020091
  • 1.5" Shaft, 1.9375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
Survivor™ NT Series Nickel Plated Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.5" Shaft, 1.9375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type

description

  • Fafnir's SURVIVOR NT series, like the SURVIVOR PT series, is designed to stand up to the demands of the food handling industries and for use in highly corrosive applications. The NT series provide outstanding protection in combination with Fafnir's TDC coated ball bearing inserts, collar, and the electroless nickel-plated housing.

applications

  • Food and beverage industries
Mounted Unit Duty Normal-Duty, Corrosion Resistant-Duty
Bearing Design Non-Expansion
Collar O.D. 2 3/8 in
Housing Material Cast Iron - Nickel Plated
Bolt Hole Width 9/16 in
Bearing Insert G1108KRRB TDCF
End Type Open End
Pillow Block Type Thru-Bolt
Static Load Rating [Max] 4400 lbf
Lubrication Relubricatable
Base Width 1 7/8 in
Housing Height 3 15/16 in
Housing Construction 1 Piece
Locking Device Eccentric Locking Collar
Base Height 3/4 in
Bolt 1/2 in
Base Length 7 1/16 in
Overall Width 2 5/16 in
Seal Type Contact Seals
Shaft Dia. 1.5 in
Bolt Hole Length 1 1/32 in
Bolt Holes 2
Dynamic Load Rating 8150 lbf
Bearing Type Ball Bearing
Length Through Bore 1.6875 in
Inch/Metric Inch Bore
Bolt Hole Spacing 5 3/8 in
Series RAS Series
Outer Ring Size 208
Weight 5.861 LB
EAN or UPC 87796156883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison