- 1.125" Shaft, 1.6875" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar
description
- RAS pillow blocks are similar in design and equal in load-carrying capacity to the RAK, TAK and LAK types, but have a slightly higher base-to-center height dimension to make them interchangeable with certain other competitive designs. The RAS pillow block is equipped with G-KRRB (R-Seal) wide inner ring bearings.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Insert Type | Steel Insert |
| Bolt | 1/2 in |
| Base Length | 6 3/16 in |
| Base Width | 1 9/16 in |
| End Type | Open End |
| Series | RAS Series |
| Bearing Insert | G1102KRRB |
| Base Height | 21/32 in |
| Length Through Bore | 1 7/16 in |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 4 5/8 in |
| Static Load Rating [Max] | 2,500.00 lbf |
| Outer Ring Size | 206 |
| Housing Height | 3 11/32 in |
| Collar O.D. | 1 3/4 in |
| Collar No. | S1102K |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 4,900.00 lbf |
| Bolt Hole Width | 9/16 in |
| Inch/Metric | Inch Bore |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 15/16 in |
| Center Line to Base Dimension [Min] | 1 11/16 in |
| Overall Width | 1 31/32 in |
| Shaft Dia. | 1.125 in |
| Weight | 3.194 LB |
| EAN or UPC | 87796057715 |

