- 1.3125" Shaft, 1.875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RAS pillow blocks are similar in design and equal in load-carrying capacity to the RAK, TAK and LAK types, but have a slightly higher base-to-center height dimension to make them interchangeable with certain other competitive designs. The RAS pillow block is equipped with G-KRRB (R-Seal) wide inner ring bearings.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 1.3125 in |
| Housing Material | Cast Iron |
| Collar O.D. | 2 1/8 in |
| Base Width | 1 25/32 in |
| Bearing Design | Non-Expansion |
| Base Length | 6 9/16 in |
| Bearing Insert | G1105KRRB |
| Lubrication | Relubricatable |
| Housing Height | 3 3/4 in |
| Bolt Hole Width | 9/16 in |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Overall Width | 2 11/64 in |
| Insert Type | Steel Insert |
| Bolt Hole Length | 31/32 in |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Base Height | 23/32 in |
| Static Load Rating [Max] | 3400 lbf |
| Bolt | 1/2 in |
| Outer Ring Size | 207 |
| Length Through Bore | 1.48438 in |
| Bolt Hole Spacing | 5 1/8 in |
| Dynamic Load Rating | 6400 lbf |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Series | RAS Series |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Weight | 4.468 LB |
| EAN or UPC | 87796058804 |

