- 0.9375" Shaft, 1.4375" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RAS pillow blocks are similar in design and equal in load-carrying capacity to the RAK, TAK and LAK types, but have a slightly higher base-to-center height dimension to make them interchangeable with certain other competitive designs. The RAS pillow block is equipped with G-KRRB (R-Seal) wide inner ring bearings.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch Bore |
| Overall Width | 1 49/64 in |
| Shaft Dia. | 0.9375 in |
| Locking Device | Eccentric Locking Collar |
| Base Width | 1 13/32 in |
| Dynamic Load Rating | 3550 lbf |
| Static Load Rating [Max] | 1730 lbf |
| Bolt Hole Width | 7/16 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Base Height | 19/32 in |
| Insert Type | Steel Insert |
| Length Through Bore | 1.375 in |
| Bolt Hole Spacing | 4 1/8 in |
| Outer Ring Size | 205 |
| Series | RAS Series |
| Bearing Insert | G1015KRRB |
| Collar No. | S1015K |
| Bolt Hole Length | 13/16 in |
| Bolt | 3/8 in |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Collar O.D. | 1 1/2 in |
| Base Length | 5 1/2 in |
| Lubrication | Relubricatable |
| Housing Height | 2 7/8 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Weight | 2.233 LB |
| EAN or UPC | 87796057043 |

