- 2.9375" Shaft, 3.25" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RAS pillow blocks are similar in design and equal in load-carrying capacity to the RAK, TAK and LAK types, but have a slightly higher base-to-center height dimension to make them interchangeable with certain other competitive designs. The RAS pillow block is equipped with G-KRRB (R-Seal) wide inner ring bearings.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Height | 6 15/32 in |
| Center Line to Base Dimension [Min] | 3 1/4 in |
| Outer Ring Size | 215 |
| Bolt Hole Width | 7/8 in |
| Overall Width | 3 17/32 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Base Width | 2 3/4 in |
| Base Length | 10 5/8 in |
| Inch/Metric | Inch Bore |
| Series | RAS Series |
| Shaft Dia. | 2.9375 in |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Bearing Insert | G1215KRRB |
| Bolt Hole Spacing | 8 1/2 in |
| Dynamic Load Rating | 15,600.00 lbf |
| Base Height | 1 in |
| Length Through Bore | 2 15/16 in |
| Static Load Rating [Max] | 9,800.00 lbf |
| Collar O.D. | 4 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt | 3/4 in |
| Seal Type | Contact Seals |
| Collar No. | S1215K |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 1 1/4 in |
| End Type | Open End |
| Weight | 29.25 LB |
| EAN or UPC | 87796061927 |

