- 2" Shaft, 2.5" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- RAS pillow blocks are similar in design and equal in load-carrying capacity to the RAK, TAK and LAK types, but have a slightly higher base-to-center height dimension to make them interchangeable with certain other competitive designs. The RAS pillow block is equipped with G-KRRB (R-Seal) wide inner ring bearings.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt | 5/8 in |
| Seal Type | Contact Seals |
| Housing Height | 4 31/32 in |
| Lubrication | Relubricatable |
| Bolt Hole Width | 23/32 in |
| Outer Ring Size | 211 |
| Bearing Insert | G1201KRRB |
| End Type | Open End |
| Collar O.D. | 3 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 6 15/16 in |
| Series | RAS Series |
| Collar No. | S1201K |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Base Height | 13/16 in |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Bolt Hole Length | 1 5/32 in |
| Shaft Dia. | 2 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 10,800.00 lbf |
| Insert Type | Steel Insert |
| Base Length | 8 3/4 in |
| Base Width | 2 5/16 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2 3/16 in |
| Overall Width | 2 7/8 in |
| Static Load Rating [Max] | 6,400.00 lbf |
| Inch/Metric | Inch Bore |
| Weight | 8.758 LB |
| EAN or UPC | 87796060937 |

