- 1.6875" Shaft, 2.125" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Concentric Clamp Collar
description
- All RASC pillow blocks are equipped with GC-KRRB (R-Seal) wide inner ring bearings with concentric collars. The pillow blocks are self-aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Concentric collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Insert Type | Steel Insert |
| Base Width | 2 in |
| Bolt Hole Spacing | 5 7/8 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bearing Insert | GC1111KRRB |
| Collar No. | C209 |
| Length Through Bore | 2.1563 in |
| Lubrication | Relubricatable |
| Locking Device | Concentric Clamp Collar |
| Bolt Hole Length | 0.9063 in |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 9/16 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Shaft Dia. | 1.6875 in |
| Base Length | 7.5313 in |
| Base Height | 3/4 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Dynamic Load Rating | 8150 lbf |
| Weight | 6.144 LB |
| EAN or UPC | 87796059979 |

