- 1.9375" Shaft, 2.25" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Concentric Clamp Collar
description
- All RASC pillow blocks are equipped with GC-KRRB (R-Seal) wide inner ring bearings with concentric collars. The pillow blocks are self-aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Concentric collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Base Height | 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Insert Type | Steel Insert |
| Base Length | 7 7/8 in |
| Shaft Dia. | 1.9375 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 6.2188 in |
| Collar No. | C210 |
| End Type | Open End |
| Dynamic Load Rating | 8800 lbf |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 15/16 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bolt Hole Width | 11/16 in |
| Locking Device | Concentric Clamp Collar |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 3/16 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Insert | GC1115KRRB |
| Length Through Bore | 2.2813 in |
| Weight | 7.276 LB |
| EAN or UPC | 87796060630 |

