- 1.4375" Shaft, 1.875" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Concentric Clamp Collar
description
- All RASC pillow blocks are equipped with GC-KRRB (R-Seal) wide inner ring bearings with concentric collars. The pillow blocks are self-aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Concentric collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Length | 6 9/16 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.9375 in |
| Shaft Dia. | 1.4375 in |
| Base Height | 23/32 in |
| Dynamic Load Rating | 6400 lbf |
| Inch/Metric | Inch Bore |
| Insert Type | Steel Insert |
| Collar No. | C207 |
| Bolt Hole Spacing | 5 1/8 in |
| Bolt Hole Length | 0.9688 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bolt Hole Width | 9/16 in |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Base Width | 1.7813 in |
| Seal Type | Contact Seals |
| Bearing Insert | GC1107KRRB |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Locking Device | Concentric Clamp Collar |
| Mounted Unit Duty | Normal-Duty |
| Weight | 4.05 LB |
| EAN or UPC | 87796059207 |
| NSN Number | 3130-00-108-0685 |

