- 2" Shaft, 2.5" Base to Center, Contact Seals, Concentric Clamp Collar, Non-Expansion Type
description
- All RASC pillow blocks are equipped with GC-KRRB (R-Seal) wide inner ring bearings with concentric collars. The pillow blocks are self-aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Concentric collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Base Width | 2 5/16 in |
| Bolt Hole Spacing | 6 15/16 in |
| Bearing Design | Non-Expansion |
| Base Length | 8 3/4 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Series | RASC Series |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch Bore |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Bolt Hole Length | 23/32 in |
| Housing Construction | 1 Piece |
| Base Height | 13/16 in |
| Bolt Hole Width | 1 5/32 in |
| Lubrication | Relubricatable |
| Locking Device | Concentric Clamp Collar |
| Collar No. | C211 |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | GC1200KRRB |
| Shaft Dia. | 2 in |
| Collar O.D. | 3 1/2 in |
| Overall Width | 2 15/32 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Height | 4 31/32 in |
| Length Through Bore | 2.4688 in |
| Weight | 8.52 LB |
| EAN or UPC | 87796060944 |

