- 0.75" Shaft, 1.3125" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Concentric Clamp Collar
description
- All RASC pillow blocks are equipped with GC-KRRB (R-Seal) wide inner ring bearings with concentric collars. The pillow blocks are self-aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Concentric collars are supplied with all units.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Base Width | 1 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 1.4063 in |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 0.7813 in |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 0.75 in |
| Housing Material | Cast Iron |
| Base Length | 5 in |
| Bearing Type | Ball Bearing |
| Base Height | 17/32 in |
| Dynamic Load Rating | 3200 lbf |
| Bolt Hole Spacing | 3 25/32 in |
| Bolt Hole Width | 7/16 in |
| Locking Device | Concentric Clamp Collar |
| Seal Type | Contact Seals |
| Bearing Insert | GC1012KRRB |
| End Type | Open End |
| Collar No. | C204 |
| Weight | 1.713 LB |
| EAN or UPC | 87796056701 |
| NSN Number | 3130-00-108-0677 |

