- Cartridge Bearing, 1.5" Shaft, 4.188" OD, 2.25" Overall Width, Cast Iron Housing, Eccentric Collar, Contact Seals, Relubricatable Ball Bearing, Fixed Type
description
- Fafnir RC series Cylindrical Cartridges are convenient units for mounting in straight bore housings. They incorporate a wide inner ring bearing with self-locking collar and spherical ODr which is fitted to a corresponding spherical seat in the cartridge to provide self-alignment. RC Cylindrical Cartridges are equipped with a G-KRRB (R-Seal) wide inner ring ball bearing.
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Duty | Standard-Duty |
| Overall Width | 2 1/4 in |
| Collar Extension | 1/2 in |
| Shaft Dia. | 1.500 in |
| Bearing Type | Ball Bearing |
| Type | Ball Bearing |
| Length Through Bore | 1.6875 in |
| Collar No. | S1108KT |
| Housing Width | 1 3/4 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Outside Dia. | 4.1875 in |
| Housing No. | T-16800 |
| Bearing Insert | G1108KRRB |
| Collar O.D. | 2 3/8 in |
| Special Features | None |
| Static Load Rating [Max] | 4400 lbf |
| Relubricatable | Yes |
| Dynamic Load Rating | 8150 lbf |
| Weight | 4.136 LB |
| EAN or UPC | 87796059603 |

