- Cartridge Bearing, 1.125" Shaft, 3.5" OD, 1.9375" Overall Width, Cast Iron Housing, Eccentric Collar, Contact Seals, Relubricatable Ball Bearing, Fixed Type
description
- Fafnir RC series Cylindrical Cartridges are convenient units for mounting in straight bore housings. They incorporate a wide inner ring bearing with self-locking collar and spherical ODr which is fitted to a corresponding spherical seat in the cartridge to provide self-alignment. RC Cylindrical Cartridges are equipped with a G-KRRB (R-Seal) wide inner ring ball bearing.
| Locking Device | Eccentric Locking Collar |
| Duty | Standard-Duty |
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Special Features | None |
| Type | Ball Bearing |
| Collar O.D. | 1 47/64 in |
| Housing No. | T-16798 |
| Overall Width | 1 15/16 in |
| Outside Dia. | 3.5 in |
| Dynamic Load Rating | 4900 lbf |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 2500 lbf |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.125 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Insert | G1102KRRB |
| Housing Width | 1 1/2 in |
| Length Through Bore | 1.4375 in |
| Weight | 2.64 LB |
| EAN or UPC | 87796057722 |

