- Cartridge Bearing, 1.6875" Shaft, 4.375" Outside Diameter, Eccentric Collar, Cast Iron Housing, Contact Seals
description
- Fafnir RC series Cylindrical Cartridges are convenient units for mounting in straight bore housings. They incorporate a wide inner ring bearing with self-locking collar and spherical ODr which is fitted to a corresponding spherical seat in the cartridge to provide self-alignment. RC Cylindrical Cartridges are equipped with a G-KRRB (R-Seal) wide inner ring ball bearing.
| Lubrication | Relubricatable |
| Bearing Insert | G1111KRRB |
| Overall Width | 2 1/4 in |
| Dynamic Load Rating | 8150 lbf |
| Outside Dia. | 4.375 in |
| Housing No. | T-16687 |
| Length Through Bore | 1.6875 in |
| Type | Ball Bearing |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Special Features | None |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Housing Width | 1 3/4 in |
| Relubricatable | Yes |
| Collar No. | S1111K |
| Shaft Dia. | 1.6875 in |
| Duty | Standard-Duty |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Collar Extension | 1/2 in |
| Weight | 4.43 LB |
| EAN or UPC | 87796059986 |

