- Cartridge Bearing, 1.9375" Shaft, 4.5625" OD, 2.531" Overall Width, Cast Iron Housing, Eccentric Collar, Contact Seals, Relubricatable Ball Bearing, Fixed Type
description
- Fafnir RC series Cylindrical Cartridges are convenient units for mounting in straight bore housings. They incorporate a wide inner ring bearing with self-locking collar and spherical ODr which is fitted to a corresponding spherical seat in the cartridge to provide self-alignment. RC Cylindrical Cartridges are equipped with a G-KRRB (R-Seal) wide inner ring ball bearing.
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Outside Dia. | 4.5625 in |
| Collar No. | S1115K |
| Overall Width | 2.531 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Collar Extension | 0.4688 in |
| Inch/Metric | Inch |
| Collar O.D. | 2 3/4 in |
| Bearing Design | Non-Expansion |
| Duty | Standard-Duty |
| Static Load Rating [Max] | 5100 lbf |
| Housing Width | 2.063 in |
| Special Features | None |
| Bearing Insert | G1115KRRB |
| Length Through Bore | 1.9375 in |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Type | Ball Bearing |
| Shaft Dia. | 1.9375 in |
| Housing No. | T-16802 |
| Dynamic Load Rating | 8800 lbf |
| Weight | 5.58 LB |
| EAN or UPC | 87796060647 |

