- Cartridge Bearing, 1" Shaft, 3.125" Outside Diameter, Eccentric Collar, Cast Iron Housing, Contact Seals
description
- Fafnir RC series Cylindrical Cartridges are convenient units for mounting in straight bore housings. They incorporate a wide inner ring bearing with self-locking collar and spherical ODr which is fitted to a corresponding spherical seat in the cartridge to provide self-alignment. RC Cylindrical Cartridges are equipped with a G-KRRB (R-Seal) wide inner ring ball bearing.
| Type | Ball Bearing |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Relubricatable | Yes |
| Outside Dia. | 3.125 in |
| Lubrication | Relubricatable |
| Overall Width | 1 13/16 in |
| Bearing Insert | G1100KRRB |
| Housing Width | 1 1/2 in |
| Dynamic Load Rating | 3450 lbf |
| Shaft Dia. | 1.000 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Housing No. | T-16797 |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.375 in |
| Collar No. | S1100K |
| Special Features | None |
| Collar Extension | 5/16 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Weight | 2.007 LB |
| EAN or UPC | 87796057388 |

