Skip to content Skip to navigation menu
Ball Bearing Cartridge Unit

RC2 3/16

Ball Bearing Cartridge Unit
Item #100992746
  • Cartridge Bearing, 2.1875" Shaft, 4.9375" OD, 2.875" Overall Width, Cast Iron Housing, Eccentric Collar, Contact Seals, Relubricatable Ball Bearing, Fixed Type
Ball Bearing Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cartridge Bearing, 2.1875" Shaft, 4.9375" OD, 2.875" Overall Width, Cast Iron Housing, Eccentric Collar, Contact Seals, Relubricatable Ball Bearing, Fixed Type

description

  • Fafnir RC series Cylindrical Cartridges are convenient units for mounting in straight bore housings. They incorporate a wide inner ring bearing with self-locking collar and spherical ODr which is fitted to a corresponding spherical seat in the cartridge to provide self-alignment. RC Cylindrical Cartridges are equipped with a G-KRRB (R-Seal) wide inner ring ball bearing.
Inch/Metric Inch
Housing Material Cast Iron
Bearing Design Non-Expansion
Special Features None
Locking Device Eccentric Locking Collar
Type Ball Bearing
Bearing Type Ball Bearing
Housing No. T-16804
Housing Width 2 5/16 in
Bearing Insert G1203KRRB
Length Through Bore 2.1875 in
Dynamic Load Rating 10800 lbf
Static Load Rating [Max] 6400 lbf
Collar Extension 9/16 in
Duty Standard-Duty
Relubricatable Yes
Shaft Dia. 2.1875 in
Outside Dia. 4.9375 in
Collar No. S1203K
Lubrication Relubricatable
Collar O.D. 3 in
Overall Width 2 7/8 in
Seal Type Contact Seals
Weight 6.782 LB
EAN or UPC 87796061262
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison